Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M20-2.5x150mm, PK25

  • Zoro #: G0207037
  • Mfr #: M04210.200.0150
$171.61 ($6.86/unit)
  • Thread Direction: Right Hand
  • Package Quantity: 25
  • System of Measurement: Metric
See full product details
This item ships free.

Fabory #M04210.200.0150 Specifications

  • Zoro #: G0207037
  • Mfr #: M04210.200.0150
Thread Direction: Right Hand Package Quantity: 25
System of Measurement: Metric Type: High-Strength
Fastener Finish: Hot Dipped Galvanized Fastener Industry Standards: EN 14399-4
Thread Type: Partially Threaded Grade: 10.9
Dia./Thread Size: M20-2.50 Thread Length: 33 mm
Fastener Length: 150 mm Item: Structural Bolt
Finish: Hot Dipped Galvanized Meets/Exceeds: EN 14399-4
Material: Carbon Steel Structural Bolt Type: Structural Bolt
Fastener Thread Direction: Right Hand Tensile Strength (PSI): 1,000 N/sq mm
Basic Material: Carbon Steel Head Dia.: 32 mm
Thread Size: M20-2.50 Fastener Thread Type: Metric Coarse
Overall Length: 150mm Head Height: 13 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 150mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.200.0150