Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M20-2.5x45mm, PK25
  • Zoro #: G0207186
  • Mfr #: M04210.200.0045
$87.54 ($3.50/unit)
  • Basic Material: Carbon Steel
  • Overall Length: 45mm
  • Item: Structural Bolt
See full product details
This item ships free.

Fabory #M04210.200.0045 Specifications

  • Zoro #: G0207186
  • Mfr #: M04210.200.0045
Basic Material: Carbon Steel Overall Length: 45mm
Item: Structural Bolt Package Quantity: 25
Meets/Exceeds: EN 14399-4 Thread Direction: Right Hand
Fastener Thread Direction: Right Hand Thread Length: 33mm
Type: High-Strength Finish: Hot Dipped Galvanized
Dia./Thread Size: M20-2.50 Fastener Finish: Hot Dipped Galvanized
Structural Bolt Type: Structural Bolt Thread Type: Partially Threaded
Fastener Industry Standards: EN 14399-4 Thread Size: M20-2.50
Tensile Strength (PSI): 1000 N/mm2 Fastener Length: 45mm
Material: Carbon Steel Head Dia.: 32mm
Head Height: 13mm Grade: 10.9
Fastener Thread Type: Metric Coarse System of Measurement: Metric
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 45mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.200.0045