Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M20-2.5x50mm, PK25

  • Zoro #: G0207177
  • Mfr #: M04210.200.0050
$91.63 ($3.67/unit)
  • Package Quantity: 25
  • Material: Carbon Steel
  • Item: Structural Bolt
See full product details
This item ships free.

Fabory #M04210.200.0050 Specifications

  • Zoro #: G0207177
  • Mfr #: M04210.200.0050
Package Quantity: 25 Material: Carbon Steel
Item: Structural Bolt Type: High-Strength
Structural Bolt Type: Structural Bolt Fastener Thread Type: Metric Coarse
Thread Type: Partially Threaded Fastener Length: 50 mm
Overall Length: 50mm System of Measurement: Metric
Thread Length: 33 mm Grade: 10.9
Thread Direction: Right Hand Meets/Exceeds: EN 14399-4
Tensile Strength (PSI): 1,000 N/sq mm Dia./Thread Size: M20-2.50
Fastener Finish: Hot Dipped Galvanized Head Height: 13 mm
Fastener Thread Direction: Right Hand Fastener Industry Standards: EN 14399-4
Finish: Hot Dipped Galvanized Head Dia.: 32 mm
Thread Size: M20-2.50 Basic Material: Carbon Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 50mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.200.0050