Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M20-2.5x55mm, PK25
  • Zoro #: G0207168
  • Mfr #: M04210.200.0055
$99.99 ($4.00/unit)
  • Overall Length: 55mm
  • Item: Structural Bolt
  • Structural Bolt Type: Structural Bolt
See full product details
This item ships free.

Fabory #M04210.200.0055 Specifications

  • Zoro #: G0207168
  • Mfr #: M04210.200.0055
Overall Length: 55mm Item: Structural Bolt
Structural Bolt Type: Structural Bolt Fastener Length: 55mm
Thread Length: 33mm Head Dia.: 32mm
Finish: Hot Dipped Galvanized Head Height: 13mm
Fastener Thread Type: Metric Coarse Dia./Thread Size: M20-2.50
Tensile Strength (PSI): 1000 N/mm2 Fastener Finish: Hot Dipped Galvanized
Fastener Industry Standards: EN 14399-4 System of Measurement: Metric
Thread Type: Partially Threaded Meets/Exceeds: EN 14399-4
Package Quantity: 25 Type: High-Strength
Thread Direction: Right Hand Basic Material: Carbon Steel
Grade: 10.9 Material: Carbon Steel
Fastener Thread Direction: Right Hand Thread Size: M20-2.50
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 55mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.200.0055