Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M20-2.5x60mm, PK25

  • Zoro #: G0207159
  • Mfr #: M04210.200.0060
$99.99 ($4.00/unit)
  • Structural Bolt Type: Structural Bolt
  • Finish: Hot Dipped Galvanized
  • Tensile Strength (PSI): 1,000 N/sq mm
See full product details
This item ships free.

Fabory #M04210.200.0060 Specifications

  • Zoro #: G0207159
  • Mfr #: M04210.200.0060
Structural Bolt Type: Structural Bolt Finish: Hot Dipped Galvanized
Tensile Strength (PSI): 1,000 N/sq mm Grade: 10.9
Material: Carbon Steel Dia./Thread Size: M20-2.50
Basic Material: Carbon Steel Fastener Thread Direction: Right Hand
Package Quantity: 25 Fastener Thread Type: Metric Coarse
Thread Type: Partially Threaded Type: High-Strength
Fastener Finish: Hot Dipped Galvanized Thread Direction: Right Hand
Meets/Exceeds: EN 14399-4 Thread Size: M20-2.50
System of Measurement: Metric Fastener Industry Standards: EN 14399-4
Head Dia.: 32 mm Head Height: 13 mm
Item: Structural Bolt Overall Length: 60mm
Fastener Length: 60 mm Thread Length: 33 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 60 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33 mm, Fastener Thread Direction Right Hand, Head Dia. 32 mm, Head Height 13 mm, Tensile Strength (PSI) 1,000 N/sq mm, Package Quantity 25

Reviews of Fabory #M04210.200.0060