Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M20-2.5x65mm, PK25

  • Zoro #: G0207140
  • Mfr #: M04210.200.0065
$108.34 ($4.33/unit)
  • Fastener Length: 65 mm
  • Head Dia.: 32 mm
  • Thread Direction: Right Hand
See full product details
This item ships free.

Fabory #M04210.200.0065 Specifications

  • Zoro #: G0207140
  • Mfr #: M04210.200.0065
Fastener Length: 65 mm Head Dia.: 32 mm
Thread Direction: Right Hand Finish: Hot Dipped Galvanized
Material: Carbon Steel Tensile Strength (PSI): 1,000 N/sq mm
Type: High-Strength Thread Size: M20-2.50
Thread Type: Partially Threaded Meets/Exceeds: EN 14399-4
Package Quantity: 25 Structural Bolt Type: Structural Bolt
Overall Length: 65mm System of Measurement: Metric
Grade: 10.9 Fastener Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse Thread Length: 33 mm
Item: Structural Bolt Basic Material: Carbon Steel
Head Height: 13 mm Fastener Finish: Hot Dipped Galvanized
Dia./Thread Size: M20-2.50 Fastener Industry Standards: EN 14399-4
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 65mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.200.0065