Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M20-2.5x75mm, PK25

  • Zoro #: G0207000
  • Mfr #: M04210.220.0075
$147.59 ($5.90/unit)
  • Thread Direction: Right Hand
  • System of Measurement: Metric
  • Meets/Exceeds: EN 14399-4
See full product details
This item ships free.

Fabory #M04210.220.0075 Specifications

  • Zoro #: G0207000
  • Mfr #: M04210.220.0075
Thread Direction: Right Hand System of Measurement: Metric
Meets/Exceeds: EN 14399-4 Head Height: 14 mm
Fastener Length: 75 mm Item: Structural Bolt
Fastener Industry Standards: EN 14399-4 Type: High-Strength
Fastener Finish: Hot Dipped Galvanized Thread Type: Partially Threaded
Tensile Strength (PSI): 1,000 N/sq mm Dia./Thread Size: M20-2.50
Fastener Thread Direction: Right Hand Fastener Thread Type: Metric Coarse
Structural Bolt Type: Structural Bolt Overall Length: 75mm
Head Dia.: 36 mm Thread Size: M20-2.50
Package Quantity: 25 Basic Material: Carbon Steel
Material: Carbon Steel Finish: Hot Dipped Galvanized
Thread Length: 34 mm Grade: 10.9
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 75mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 34mm, Fastener Thread Direction Right Hand, Head Dia. 36mm, Head Height 14mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.220.0075