Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M20-2.5x80mm, PK25

  • Zoro #: G0207116
  • Mfr #: M04210.200.0080
$117.71 ($4.71/unit)
  • Type: High-Strength
  • Dia./Thread Size: M20-2.50
  • Fastener Length: 80 mm
See full product details
This item ships free.

Fabory #M04210.200.0080 Specifications

  • Zoro #: G0207116
  • Mfr #: M04210.200.0080
Type: High-Strength Dia./Thread Size: M20-2.50
Fastener Length: 80 mm Fastener Thread Type: Metric Coarse
Thread Type: Partially Threaded Package Quantity: 25
Fastener Finish: Hot Dipped Galvanized Overall Length: 80mm
Thread Size: M20-2.50 Fastener Thread Direction: Right Hand
Meets/Exceeds: EN 14399-4 Head Dia.: 32 mm
Grade: 10.9 Finish: Hot Dipped Galvanized
Thread Length: 33 mm Material: Carbon Steel
Head Height: 13 mm Structural Bolt Type: Structural Bolt
Basic Material: Carbon Steel Thread Direction: Right Hand
Item: Structural Bolt Fastener Industry Standards: EN 14399-4
System of Measurement: Metric Tensile Strength (PSI): 1,000 N/sq mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 80mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.200.0080