Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M20x100, PK25

  • Zoro #: G0207579
  • Mfr #: M04005.200.0100
$102.40 ($4.10/unit)
  • Grade: 10.9
  • Fastener Thread Direction: Right Hand
  • Type: High-Strength
See full product details
This item ships free.

Fabory #M04005.200.0100 Specifications

  • Zoro #: G0207579
  • Mfr #: M04005.200.0100
Grade: 10.9 Fastener Thread Direction: Right Hand
Type: High-Strength Overall Length: 100mm
Material: Carbon Steel Dia./Thread Size: M20-2.50
Finish: Plain Basic Material: Carbon Steel
Thread Type: Partial Structural Bolt Type: Structural Bolt
Fastener Length: 100 mm System of Measurement: Metric
Head Dia.: 32 mm Tensile Strength (PSI): 1,000 N/sq mm
Item: Structural Bolt Thread Direction: Right Hand
Thread Size: M20 Meets/Exceeds: EN 14399-4
Thread Length: 33 mm Head Height: 13 mm
Fastener Industry Standards: EN 14399-4 Fastener Thread Type: Metric Coarse
Fastener Finish: Plain Package Quantity: 25
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 100mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.200.0100