Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M20x110, PK25
  • Zoro #: G0207560
  • Mfr #: M04005.200.0110
$120.22 ($4.81/unit)
  • Dia./Thread Size: M20-2.50
  • Structural Bolt Type: Structural Bolt
  • Fastener Thread Type: Metric Coarse
See full product details
This item ships free.

Fabory #M04005.200.0110 Specifications

  • Zoro #: G0207560
  • Mfr #: M04005.200.0110
Dia./Thread Size: M20-2.50 Structural Bolt Type: Structural Bolt
Fastener Thread Type: Metric Coarse Thread Type: Partial
Item: Structural Bolt Overall Length: 110mm
Fastener Industry Standards: EN 14399-4 System of Measurement: Metric
Head Dia.: 32mm Thread Size: M20
Head Height: 13mm Material: Carbon Steel
Fastener Thread Direction: Right Hand Finish: Plain
Thread Direction: Right Hand Fastener Finish: Plain
Package Quantity: 25 Tensile Strength (PSI): 1000 N/mm2
Fastener Length: 110mm Basic Material: Carbon Steel
Thread Length: 33mm Meets/Exceeds: EN 14399-4
Grade: 10.9 Type: High-Strength
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 110mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.200.0110