Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M20x120, PK25

  • Zoro #: G0207551
  • Mfr #: M04005.200.0120
$116.52 ($4.66/unit)
  • Fastener Finish: Plain
  • Package Quantity: 25
  • Thread Length: 33 mm
See full product details
This item ships free.

Fabory #M04005.200.0120 Specifications

  • Zoro #: G0207551
  • Mfr #: M04005.200.0120
Fastener Finish: Plain Package Quantity: 25
Thread Length: 33 mm Material: Carbon Steel
Fastener Length: 120 mm Thread Type: Partial
Grade: 10.9 Tensile Strength (PSI): 1,000 N/sq mm
System of Measurement: Metric Dia./Thread Size: M20-2.50
Fastener Industry Standards: EN 14399-4 Fastener Thread Type: Metric Coarse
Finish: Plain Meets/Exceeds: EN 14399-4
Head Height: 13 mm Basic Material: Carbon Steel
Fastener Thread Direction: Right Hand Structural Bolt Type: Structural Bolt
Item: Structural Bolt Head Dia.: 32 mm
Type: High-Strength Thread Direction: Right Hand
Thread Size: M20 Overall Length: 120mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 120mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.200.0120