Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M20x140, PK25

  • Zoro #: G0207536
  • Mfr #: M04005.200.0140
$159.60 ($6.38/unit)
  • Fastener Industry Standards: EN 14399-4
  • Fastener Thread Type: Metric Coarse
  • Fastener Length: 140 mm
See full product details
This item ships free.

Fabory #M04005.200.0140 Specifications

  • Zoro #: G0207536
  • Mfr #: M04005.200.0140
Fastener Industry Standards: EN 14399-4 Fastener Thread Type: Metric Coarse
Fastener Length: 140 mm Finish: Plain
Fastener Thread Direction: Right Hand Tensile Strength (PSI): 1,000 N/sq mm
Meets/Exceeds: EN 14399-4 Head Height: 13 mm
Grade: 10.9 Fastener Finish: Plain
Head Dia.: 32 mm Thread Size: M20
Package Quantity: 25 Dia./Thread Size: M20-2.50
System of Measurement: Metric Thread Length: 33 mm
Overall Length: 140mm Structural Bolt Type: Structural Bolt
Basic Material: Carbon Steel Material: Carbon Steel
Thread Direction: Right Hand Item: Structural Bolt
Type: High-Strength Thread Type: Partial
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 140mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.200.0140