Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M20x55, PK25
  • Zoro #: G0207649
  • Mfr #: M04005.200.0055
$63.82 ($2.55/unit)
  • Basic Material: Carbon Steel
  • Item: Structural Bolt
  • Tensile Strength (PSI): 1000 N/mm2
See full product details
Orders over $75 ship free.

Fabory #M04005.200.0055 Specifications

  • Zoro #: G0207649
  • Mfr #: M04005.200.0055
Basic Material: Carbon Steel Item: Structural Bolt
Tensile Strength (PSI): 1000 N/mm2 Fastener Industry Standards: EN 14399-4
Thread Direction: Right Hand Fastener Finish: Plain
Thread Size: M20 Head Dia.: 32mm
Structural Bolt Type: Structural Bolt Fastener Thread Direction: Right Hand
Grade: 10.9 Dia./Thread Size: M20-2.50
Thread Type: Partial System of Measurement: Metric
Type: High-Strength Material: Carbon Steel
Overall Length: 55mm Fastener Length: 55mm
Meets/Exceeds: EN 14399-4 Package Quantity: 25
Thread Length: 33mm Finish: Plain
Fastener Thread Type: Metric Coarse Head Height: 13mm
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 55mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.200.0055