Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M20x85, PK25

  • Zoro #: G0207597
  • Mfr #: M04005.200.0085
$104.12 ($4.16/unit)
  • Dia./Thread Size: M20-2.50
  • Fastener Finish: Plain
  • Thread Direction: Right Hand
See full product details
This item ships free.

Fabory #M04005.200.0085 Specifications

  • Zoro #: G0207597
  • Mfr #: M04005.200.0085
Dia./Thread Size: M20-2.50 Fastener Finish: Plain
Thread Direction: Right Hand Tensile Strength (PSI): 1,000 N/sq mm
Fastener Thread Direction: Right Hand Head Dia.: 32 mm
Finish: Plain Package Quantity: 25
Item: Structural Bolt Thread Type: Partial
Material: Carbon Steel Structural Bolt Type: Structural Bolt
Overall Length: 85mm Head Height: 13 mm
Type: High-Strength Thread Size: M20
Basic Material: Carbon Steel Meets/Exceeds: EN 14399-4
Fastener Length: 85 mm Fastener Industry Standards: EN 14399-4
Fastener Thread Type: Metric Coarse Grade: 10.9
Thread Length: 33 mm System of Measurement: Metric
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 85mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33mm, Fastener Thread Direction Right Hand, Head Dia. 32mm, Head Height 13mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.200.0085