Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M20x90, PK25

  • Zoro #: G0207588
  • Mfr #: M04005.200.0090
$99.99 ($4.00/unit)
  • Fastener Thread Direction: Right Hand
  • System of Measurement: Metric
  • Type: High-Strength
See full product details
This item ships free.

Fabory #M04005.200.0090 Specifications

  • Zoro #: G0207588
  • Mfr #: M04005.200.0090
Fastener Thread Direction: Right Hand System of Measurement: Metric
Type: High-Strength Material: Carbon Steel
Fastener Finish: Plain Finish: Plain
Head Height: 13 mm Overall Length: 90mm
Meets/Exceeds: EN 14399-4 Thread Direction: Right Hand
Tensile Strength (PSI): 1,000 N/sq mm Fastener Industry Standards: EN 14399-4
Thread Length: 33 mm Grade: 10.9
Thread Type: Partial Head Dia.: 32 mm
Thread Size: M20 Item: Structural Bolt
Dia./Thread Size: M20-2.50 Fastener Thread Type: Metric Coarse
Package Quantity: 25 Basic Material: Carbon Steel
Fastener Length: 90 mm Structural Bolt Type: Structural Bolt
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 90 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33 mm, Fastener Thread Direction Right Hand, Head Dia. 32 mm, Head Height 13 mm, Tensile Strength (PSI) 1,000 N/sq mm, Package Quantity 25

Reviews of Fabory #M04005.200.0090