Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M22-2.5x70mm, PK25
  • Zoro #: G0207019
  • Mfr #: M04210.220.0070
$143.25 ($5.73/unit)
  • Fastener Length: 70 mm
  • Tensile Strength (PSI): 1,000 N/sq mm
  • Finish: Hot Dipped Galvanized
See full product details
This item ships free.

Fabory #M04210.220.0070 Specifications

  • Zoro #: G0207019
  • Mfr #: M04210.220.0070
Fastener Length: 70 mm Tensile Strength (PSI): 1,000 N/sq mm
Finish: Hot Dipped Galvanized Head Height: 14 mm
System of Measurement: Metric Overall Length: 70mm
Thread Length: 34 mm Dia./Thread Size: M22-2.50
Type: High-Strength Grade: 10.9
Head Dia.: 36 mm Meets/Exceeds: EN 14399-4
Item: Structural Bolt Thread Type: Partially Threaded
Fastener Thread Direction: Right Hand Thread Direction: Right Hand
Fastener Finish: Hot Dipped Galvanized Material: Carbon Steel
Basic Material: Carbon Steel Package Quantity: 25
Fastener Thread Type: Metric Coarse Fastener Industry Standards: EN 14399-4
Thread Size: M22-2.5 Structural Bolt Type: Structural Bolt
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M22-2.50, Fastener Length 70mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 34mm, Fastener Thread Direction Right Hand, Head Dia. 36mm, Head Height 14mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.220.0070