Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M24-3x100mm, PK25
  • Zoro #: G0206915
  • Mfr #: M04210.240.0100
$208.49 ($8.34/unit)
  • Fastener Thread Direction: Right Hand
  • Fastener Finish: Hot Dipped Galvanized
  • Thread Type: Partially Threaded
See full product details
This item ships free.

Fabory #M04210.240.0100 Specifications

  • Zoro #: G0206915
  • Mfr #: M04210.240.0100
Fastener Thread Direction: Right Hand Fastener Finish: Hot Dipped Galvanized
Thread Type: Partially Threaded Head Dia.: 41mm
Structural Bolt Type: Structural Bolt Overall Length: 100mm
Fastener Industry Standards: EN 14399-4 Tensile Strength (PSI): 1000 N/mm2
Fastener Thread Type: Metric Coarse Meets/Exceeds: EN 14399-4
Thread Size: M24-3.00 Thread Direction: Right Hand
Basic Material: Carbon Steel Type: High-Strength
Finish: Hot Dipped Galvanized Head Height: 15mm
Fastener Length: 100mm Thread Length: 39mm
Dia./Thread Size: M24-3.00 Package Quantity: 25
Material: Carbon Steel System of Measurement: Metric
Grade: 10.9 Item: Structural Bolt
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M24-3.00, Fastener Length 100mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.240.0100