Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M24-3x105mm, PK25
  • Zoro #: G0206906
  • Mfr #: M04210.240.0105
$195.68 ($7.83/unit)
  • Basic Material: Carbon Steel
  • Thread Length: 39 mm
  • Tensile Strength (PSI): 1,000 N/sq mm
See full product details
This item ships free.

Fabory #M04210.240.0105 Specifications

  • Zoro #: G0206906
  • Mfr #: M04210.240.0105
Basic Material: Carbon Steel Thread Length: 39 mm
Tensile Strength (PSI): 1,000 N/sq mm Thread Direction: Right Hand
Overall Length: 105mm Thread Size: M24-3.00
Fastener Industry Standards: EN 14399-4 Fastener Length: 105 mm
Type: High-Strength Meets/Exceeds: EN 14399-4
Fastener Finish: Hot Dipped Galvanized Dia./Thread Size: M24-3.00
System of Measurement: Metric Fastener Thread Type: Metric Coarse
Thread Type: Partially Threaded Grade: 10.9
Package Quantity: 25 Fastener Thread Direction: Right Hand
Finish: Hot Dipped Galvanized Structural Bolt Type: Structural Bolt
Head Height: 15 mm Item: Structural Bolt
Head Dia.: 41 mm Material: Carbon Steel
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M24-3.00, Fastener Length 105mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.240.0105