Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M24-3x115mm, PK25
  • Zoro #: G0206888
  • Mfr #: M04210.240.0115
$207.02 ($8.28/unit)
  • Structural Bolt Type: Structural Bolt
  • Material: Carbon Steel
  • Basic Material: Carbon Steel
See full product details
This item ships free.

Fabory #M04210.240.0115 Specifications

  • Zoro #: G0206888
  • Mfr #: M04210.240.0115
Structural Bolt Type: Structural Bolt Material: Carbon Steel
Basic Material: Carbon Steel Thread Type: Partially Threaded
Thread Size: M24-3.00 Grade: 10.9
Package Quantity: 25 Fastener Finish: Hot Dipped Galvanized
Fastener Industry Standards: EN 14399-4 Fastener Thread Direction: Right Hand
Tensile Strength (PSI): 1000 N/mm2 Thread Direction: Right Hand
Meets/Exceeds: EN 14399-4 Dia./Thread Size: M24-3.00
System of Measurement: Metric Fastener Thread Type: Metric Coarse
Item: Structural Bolt Overall Length: 115mm
Finish: Hot Dipped Galvanized Head Dia.: 41mm
Type: High-Strength Head Height: 15mm
Thread Length: 39mm Shop By: New Low Price
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M24-3.00, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.240.0115