Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M24-3x120mm, PK20

  • Zoro #: G0206879
  • Mfr #: M04210.240.0120
$168.23 ($8.41/unit)
  • Fastener Industry Standards: EN 14399-4
  • Fastener Length: 120 mm
  • Fastener Thread Type: Metric Coarse
See full product details
This item ships free.

Fabory #M04210.240.0120 Specifications

  • Zoro #: G0206879
  • Mfr #: M04210.240.0120
Fastener Industry Standards: EN 14399-4 Fastener Length: 120 mm
Fastener Thread Type: Metric Coarse Basic Material: Carbon Steel
Head Dia.: 41 mm Head Height: 15 mm
Material: Carbon Steel Finish: Hot Dipped Galvanized
Thread Length: 39 mm Tensile Strength (PSI): 1,000 N/sq mm
Thread Direction: Right Hand Fastener Thread Direction: Right Hand
Grade: 10.9 System of Measurement: Metric
Package Quantity: 20 Thread Size: M24-3.00
Structural Bolt Type: Structural Bolt Overall Length: 120mm
Type: High-Strength Thread Type: Partially Threaded
Fastener Finish: Hot Dipped Galvanized Item: Structural Bolt
Dia./Thread Size: M24-3.00 Meets/Exceeds: EN 14399-4
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M24-3.00, Fastener Length 120mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 20

Reviews of Fabory #M04210.240.0120