Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M24-3x50mm, PK25
  • Zoro #: G0206991
  • Mfr #: M04210.240.0050
$132.09 ($5.28/unit)
  • Item: Structural Bolt
  • Thread Size: M24-3.00
  • Head Dia.: 41 mm
See full product details
This item ships free.

Fabory #M04210.240.0050 Specifications

  • Zoro #: G0206991
  • Mfr #: M04210.240.0050
Item: Structural Bolt Thread Size: M24-3.00
Head Dia.: 41 mm Type: High-Strength
Fastener Thread Direction: Right Hand Thread Type: Partially Threaded
Grade: 10.9 Basic Material: Carbon Steel
Dia./Thread Size: M24-3.00 System of Measurement: Metric
Package Quantity: 25 Thread Direction: Right Hand
Thread Length: 39 mm Structural Bolt Type: Structural Bolt
Fastener Length: 50 mm Tensile Strength (PSI): 1,000 N/sq mm
Fastener Industry Standards: EN 14399-4 Meets/Exceeds: EN 14399-4
Fastener Finish: Hot Dipped Galvanized Material: Carbon Steel
Head Height: 15 mm Finish: Hot Dipped Galvanized
Overall Length: 50mm Fastener Thread Type: Metric Coarse
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M24-3.00, Fastener Length 50mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.240.0050