Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M24-3x60mm, PK25
  • Zoro #: G0206985
  • Mfr #: M04210.240.0060
$144.44 ($5.78/unit)
  • Finish: Hot Dipped Galvanized
  • Tensile Strength (PSI): 1,000 N/sq mm
  • Meets/Exceeds: EN 14399-4
See full product details
This item ships free.

Fabory #M04210.240.0060 Specifications

  • Zoro #: G0206985
  • Mfr #: M04210.240.0060
Finish: Hot Dipped Galvanized Tensile Strength (PSI): 1,000 N/sq mm
Meets/Exceeds: EN 14399-4 Thread Size: M24-3.00
Fastener Finish: Hot Dipped Galvanized Item: Structural Bolt
Head Height: 15 mm Thread Type: Partially Threaded
Grade: 10.9 Fastener Thread Type: Metric Coarse
Fastener Industry Standards: EN 14399-4 Basic Material: Carbon Steel
System of Measurement: Metric Fastener Length: 60 mm
Thread Direction: Right Hand Thread Length: 39 mm
Dia./Thread Size: M24-3.00 Head Dia.: 41 mm
Fastener Thread Direction: Right Hand Material: Carbon Steel
Package Quantity: 25 Structural Bolt Type: Structural Bolt
Overall Length: 60mm Type: High-Strength
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M24-3.00, Fastener Length 60mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.240.0060