Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M24-3x75mm, PK25
  • Zoro #: G0206967
  • Mfr #: M04210.240.0075
$163.18 ($6.53/unit)
  • Thread Size: M24-3.00
  • Thread Length: 39 mm
  • Package Quantity: 25
See full product details
This item ships free.

Fabory #M04210.240.0075 Specifications

  • Zoro #: G0206967
  • Mfr #: M04210.240.0075
Thread Size: M24-3.00 Thread Length: 39 mm
Package Quantity: 25 Thread Direction: Right Hand
Fastener Industry Standards: EN 14399-4 Overall Length: 75mm
Tensile Strength (PSI): 1,000 N/sq mm Finish: Hot Dipped Galvanized
Dia./Thread Size: M24-3.00 Basic Material: Carbon Steel
Item: Structural Bolt Grade: 10.9
Head Height: 15 mm Fastener Thread Type: Metric Coarse
Structural Bolt Type: Structural Bolt Fastener Thread Direction: Right Hand
Meets/Exceeds: EN 14399-4 Fastener Finish: Hot Dipped Galvanized
Material: Carbon Steel Fastener Length: 75 mm
Thread Type: Partially Threaded Head Dia.: 41 mm
System of Measurement: Metric Type: High-Strength
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M24-3.00, Fastener Length 75mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.240.0075