Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M24-3x80mm, PK25
  • Zoro #: G0206958
  • Mfr #: M04210.240.0080
$169.54 ($6.78/unit)
  • Fastener Thread Type: Metric Coarse
  • Structural Bolt Type: Structural Bolt
  • Fastener Finish: Hot Dipped Galvanized
See full product details
This item ships free.

Fabory #M04210.240.0080 Specifications

  • Zoro #: G0206958
  • Mfr #: M04210.240.0080
Fastener Thread Type: Metric Coarse Structural Bolt Type: Structural Bolt
Fastener Finish: Hot Dipped Galvanized Material: Carbon Steel
Thread Length: 39mm Head Height: 15mm
Thread Type: Partially Threaded Thread Size: M24-3.00
Finish: Hot Dipped Galvanized Overall Length: 80mm
Package Quantity: 25 Item: Structural Bolt
Type: High-Strength Dia./Thread Size: M24-3.00
Head Dia.: 41mm Fastener Length: 80mm
Grade: 10.9 Fastener Thread Direction: Right Hand
Thread Direction: Right Hand Basic Material: Carbon Steel
Fastener Industry Standards: EN 14399-4 Meets/Exceeds: EN 14399-4
Tensile Strength (PSI): 1000 N/mm2 System of Measurement: Metric
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M24-3.00, Fastener Length 80mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.240.0080