Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M24-3x85mm, PK25

  • Zoro #: G0206949
  • Mfr #: M04210.240.0085
$175.38 ($7.02/unit)
  • Thread Length: 39 mm
  • Material: Carbon Steel
  • Package Quantity: 25
See full product details
This item ships free.

Fabory #M04210.240.0085 Specifications

  • Zoro #: G0206949
  • Mfr #: M04210.240.0085
Thread Length: 39 mm Material: Carbon Steel
Package Quantity: 25 Fastener Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse Tensile Strength (PSI): 1,000 N/sq mm
System of Measurement: Metric Head Height: 15 mm
Dia./Thread Size: M24-3.00 Fastener Finish: Hot Dipped Galvanized
Thread Type: Partially Threaded Thread Size: M24-3.00
Structural Bolt Type: Structural Bolt Item: Structural Bolt
Basic Material: Carbon Steel Thread Direction: Right Hand
Fastener Industry Standards: EN 14399-4 Fastener Length: 85 mm
Meets/Exceeds: EN 14399-4 Type: High-Strength
Finish: Hot Dipped Galvanized Head Dia.: 41 mm
Grade: 10.9 Overall Length: 85mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M24-3.00, Fastener Length 85mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.240.0085