Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M24-3x90mm, PK25
  • Zoro #: G0206930
  • Mfr #: M04210.240.0090
$179.03 ($7.16/unit)
  • System of Measurement: Metric
  • Thread Size: M24-3.00
  • Grade: 10.9
See full product details
This item ships free.

Fabory #M04210.240.0090 Specifications

  • Zoro #: G0206930
  • Mfr #: M04210.240.0090
System of Measurement: Metric Thread Size: M24-3.00
Grade: 10.9 Fastener Industry Standards: EN 14399-4
Fastener Length: 90mm Head Dia.: 41mm
Item: Structural Bolt Basic Material: Carbon Steel
Head Height: 15mm Material: Carbon Steel
Fastener Thread Direction: Right Hand Fastener Finish: Hot Dipped Galvanized
Package Quantity: 25 Type: High-Strength
Finish: Hot Dipped Galvanized Thread Type: Partially Threaded
Overall Length: 90mm Meets/Exceeds: EN 14399-4
Tensile Strength (PSI): 1000 N/mm2 Thread Direction: Right Hand
Thread Length: 39mm Structural Bolt Type: Structural Bolt
Dia./Thread Size: M24-3.00 Fastener Thread Type: Metric Coarse
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M24-3.00, Fastener Length 90mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04210.240.0090