Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M24x100, PK25

  • Zoro #: G0207475
  • Mfr #: M04005.240.0100
$147.93 ($5.92/unit)
  • Overall Length: 100mm
  • Fastener Finish: Plain
  • Thread Type: Partial
See full product details
This item ships free.

Fabory #M04005.240.0100 Specifications

  • Zoro #: G0207475
  • Mfr #: M04005.240.0100
Overall Length: 100mm Fastener Finish: Plain
Thread Type: Partial Head Height: 15 mm
Fastener Industry Standards: EN 14399-4 Material: Carbon Steel
Thread Size: M24 Dia./Thread Size: M24-3.00
Meets/Exceeds: EN 14399-4 Fastener Length: 100 mm
Fastener Thread Direction: Right Hand Basic Material: Carbon Steel
Package Quantity: 25 Grade: 10.9
Finish: Plain System of Measurement: Metric
Type: High-Strength Thread Direction: Right Hand
Head Dia.: 41 mm Structural Bolt Type: Structural Bolt
Thread Length: 39 mm Item: Structural Bolt
Tensile Strength (PSI): 1,000 N/sq mm Fastener Thread Type: Metric Coarse
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 100mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.240.0100