Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M24x140, PK20

  • Zoro #: G0207439
  • Mfr #: M04005.240.0140
$131.54 ($6.58/unit)
  • Thread Length: 39 mm
  • Fastener Finish: Plain
  • Thread Type: Partial
See full product details
This item ships free.

Fabory #M04005.240.0140 Specifications

  • Zoro #: G0207439
  • Mfr #: M04005.240.0140
Thread Length: 39 mm Fastener Finish: Plain
Thread Type: Partial Type: High-Strength
Grade: 10.9 Item: Structural Bolt
Tensile Strength (PSI): 1,000 N/sq mm Fastener Length: 140 mm
Package Quantity: 20 Thread Direction: Right Hand
Dia./Thread Size: M24-3.00 Fastener Thread Type: Metric Coarse
Meets/Exceeds: EN 14399-4 Thread Size: M24
Finish: Plain Overall Length: 140mm
Structural Bolt Type: Structural Bolt System of Measurement: Metric
Head Height: 15 mm Material: Carbon Steel
Fastener Industry Standards: EN 14399-4 Basic Material: Carbon Steel
Head Dia.: 41 mm Fastener Thread Direction: Right Hand
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 140mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 20

Reviews of Fabory #M04005.240.0140