Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M24x150, PK15
  • Zoro #: G0207420
  • Mfr #: M04005.240.0150
$112.89 ($7.53/unit)
  • Thread Size: M24
  • Tensile Strength (PSI): 1000 N/mm2
  • Finish: Plain
See full product details
This item ships free.

Fabory #M04005.240.0150 Specifications

  • Zoro #: G0207420
  • Mfr #: M04005.240.0150
Thread Size: M24 Tensile Strength (PSI): 1000 N/mm2
Finish: Plain Thread Length: 39mm
Fastener Thread Type: Metric Coarse Item: Structural Bolt
Fastener Length: 150mm Thread Direction: Right Hand
Grade: 10.9 Head Dia.: 41mm
Dia./Thread Size: M24-3.00 Basic Material: Carbon Steel
Thread Type: Partial Fastener Thread Direction: Right Hand
Structural Bolt Type: Structural Bolt Head Height: 15mm
Type: High-Strength System of Measurement: Metric
Fastener Finish: Plain Fastener Industry Standards: EN 14399-4
Meets/Exceeds: EN 14399-4 Material: Carbon Steel
Package Quantity: 15 Overall Length: 150mm
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 150mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 15

Reviews of Fabory #M04005.240.0150