Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, CST, M24x65, PK25
  • Zoro #: G0207518
  • Mfr #: M04005.240.0065
$120.49 ($4.82/unit)
  • Fastener Finish: Plain
  • Item: Structural Bolt
  • Fastener Thread Direction: Right Hand
See full product details
This item ships free.

Fabory #M04005.240.0065 Specifications

  • Zoro #: G0207518
  • Mfr #: M04005.240.0065
Fastener Finish: Plain Item: Structural Bolt
Fastener Thread Direction: Right Hand Fastener Thread Type: Metric Coarse
Material: Carbon Steel Thread Type: Partial
Thread Length: 39 mm Meets/Exceeds: EN 14399-4
Dia./Thread Size: M24-3.00 Fastener Length: 65 mm
Tensile Strength (PSI): 1,000 N/sq mm Package Quantity: 25
Type: High-Strength Head Height: 15 mm
Finish: Plain Thread Direction: Right Hand
Overall Length: 65mm Fastener Industry Standards: EN 14399-4
System of Measurement: Metric Basic Material: Carbon Steel
Grade: 10.9 Structural Bolt Type: Structural Bolt
Head Dia.: 41 mm Thread Size: M24
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 65mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.240.0065