Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M24x70, PK25

  • Zoro #: G0207509
  • Mfr #: M04005.240.0070
$117.78 ($4.71/unit)
  • Meets/Exceeds: EN 14399-4
  • Finish: Plain
  • Package Quantity: 25
See full product details
This item ships free.

Fabory #M04005.240.0070 Specifications

  • Zoro #: G0207509
  • Mfr #: M04005.240.0070
Meets/Exceeds: EN 14399-4 Finish: Plain
Package Quantity: 25 Fastener Industry Standards: EN 14399-4
Head Height: 15 mm Fastener Finish: Plain
Item: Structural Bolt Thread Size: M24
Head Dia.: 41 mm Dia./Thread Size: M24-3.00
Overall Length: 70mm Thread Type: Partial
Basic Material: Carbon Steel System of Measurement: Metric
Fastener Thread Type: Metric Coarse Material: Carbon Steel
Fastener Length: 70 mm Thread Direction: Right Hand
Type: High-Strength Thread Length: 39 mm
Structural Bolt Type: Structural Bolt Grade: 10.9
Tensile Strength (PSI): 1,000 N/sq mm Fastener Thread Direction: Right Hand
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 70mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.240.0070