Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, CST, M24x80, PK25

  • Zoro #: G0207490
  • Mfr #: M04005.240.0080
$121.32 ($4.85/unit)
  • Material: Carbon Steel
  • Fastener Thread Direction: Right Hand
  • Head Dia.: 41 mm
See full product details
This item ships free.

Fabory #M04005.240.0080 Specifications

  • Zoro #: G0207490
  • Mfr #: M04005.240.0080
Material: Carbon Steel Fastener Thread Direction: Right Hand
Head Dia.: 41 mm Basic Material: Carbon Steel
Tensile Strength (PSI): 1,000 N/sq mm Thread Size: M24
Structural Bolt Type: Structural Bolt Meets/Exceeds: EN 14399-4
Package Quantity: 25 Fastener Finish: Plain
System of Measurement: Metric Grade: 10.9
Finish: Plain Fastener Thread Type: Metric Coarse
Fastener Industry Standards: EN 14399-4 Head Height: 15 mm
Thread Direction: Right Hand Fastener Length: 80 mm
Thread Length: 39 mm Type: High-Strength
Thread Type: Partial Dia./Thread Size: M24-3.00
Overall Length: 80mm Item: Structural Bolt
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 80mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39mm, Fastener Thread Direction Right Hand, Head Dia. 41mm, Head Height 15mm, Tensile Strength (PSI) 1000 N/mm2, Package Quantity 25

Reviews of Fabory #M04005.240.0080