Structural Bolt, Galv, 1-8 x 2, PK5

FABORY| Zoro #: G2347107| Mfr #: U04210.100.0200

$12.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Type: Heavy Hex Head
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347107 Mfr #: U04210.100.0200
Thread Type: UNCType: Heavy Hex Head
Thread Direction: Right HandMaterial: steel
Overall Length: 2"Rockwell Hardness: C25 to C34
Package Quantity: 5Head Dia.: 1-5/8"
Thread Length: 1-3/4"Grade: A325 Type 1
Tensile Strength (PSI): 105,000Finish: Hot Dipped Galvanized
Thread Size: 1"-8Head Height: 39/64"
Meets/Exceeds: ASTM F3125Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1-8, Thread Type UNC, Overall Length 2 In, Thread Length 1 3/4 In, Right Hand Thread Direction, Head Dia 1 5/8 In, Head Height 39/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 5

Reviews