Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M12-1.75 Class 10 Plain Finish Carbon Steel Structural Nuts, 200 pk.

  • Zoro #: G0207411
  • Mfr #: M04025.120.0001
$112.99 ($0.56/unit)
  • Dia./Thread Size: M12-1.75
  • Nut Standards: EN14399-4
  • Nut Style: Structural Nut
See full product details
This item ships free.

Fabory #M04025.120.0001 Specifications

  • Zoro #: G0207411
  • Mfr #: M04025.120.0001
Dia./Thread Size: M12-1.75 Nut Standards: EN14399-4
Nut Style: Structural Nut Material Grade: Class 10
Basic Material: Steel Item: Structural Nut
System of Measurement: Metric Fastener Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Structural Nut, Nut Style Structural Nut, System of Measurement Metric, Steel, Material Grade Class 10, Fastener Finish Plain, Dia./Thread Size M12-1.75, Nut Standards EN14399-4, Package Quantity 200

Reviews of Fabory #M04025.120.0001