Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M16-2.00 Class 10 Plain Finish Carbon Steel Structural Nuts, 100 pk.

  • Zoro #: G0207405
  • Mfr #: M04025.160.0001
$65.99 ($0.66/unit)
  • System of Measurement: Metric
  • Basic Material: Steel
  • Nut Standards: EN14399-4
See full product details
Orders over $75 ship free.

Fabory #M04025.160.0001 Specifications

  • Zoro #: G0207405
  • Mfr #: M04025.160.0001
System of Measurement: Metric Basic Material: Steel
Nut Standards: EN14399-4 Fastener Finish: Plain
Material Grade: Class 10 Item: Structural Nut
Nut Style: Structural Nut Dia./Thread Size: M16-2.00
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Structural Nut, Nut Style Structural Nut, System of Measurement Metric, Steel, Material Grade Class 10, Fastener Finish Plain, Dia./Thread Size M16-2.00, Nut Standards EN14399-4, Package Quantity 100

Reviews of Fabory #M04025.160.0001