Tap Sheet Metal Screw, #14, 1-3/4in, PK100

FABORY| Zoro #: G0582041| Mfr #: U26680.024.0175

$8.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Flat Countersunk
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582041 Mfr #: U26680.024.0175
Material: Case Hardened SteelHead Type: Flat Countersunk
System of Measurement: InchHead Dia.: 0.427 to 0.462
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #3Length: 1-3/4"
Finish: Zinc-PlatedHead Angle (Deg.): 82
Size: #14Head Height: 0.148"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Flat Countersunk, Case Hardened Steel, Finish Zinc-Plated, Size #14, Length 1-3/4 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.427 to 0.462, Head Height 0.148 In., Head Angle (Deg.) 82, Application -, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews