Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sheet Metal Screw, #8, 1-1/4in, PK3000

  • Zoro #: G0052809
  • Mfr #: B26680.016.0125

$93.95 ($0.03/unit)

  • Head Angle (Deg.): 82
  • Head Dia.: 0.285" to 0.312"
  • Finish: Zinc-Plated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26680.016.0125 Specifications

  • Zoro #: G0052809
  • Mfr #: B26680.016.0125
Head Angle (Deg.): 82 Head Dia.: 0.285" to 0.312"
Finish: Zinc-Plated Item: Tapping Sheet Metal Screw
Material: Case Hardened Steel Head Height: 0.100"
Driver Size: #2 Length: 1-1/4"
Head Type: Flat Countersunk Package Quantity: 3000
Application: Thread Forming Tapping Screw Type AB Size: #8
Meets/Exceeds: ASME B18.6.3 System of Measurement: Inch
Drive Type: Phillips Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Flat Countersunk, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 1-1/4 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.285 In. to 0.312 In., Head Height 0.100 In., Head Angle (Deg.) 82, Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 3000

Reviews of Fabory #B26680.016.0125