Tap Sheet Metl Screw, 1/4in, 2-1/2in, PK100

FABORY| Zoro #: G1152216| Mfr #: U28100.025.0250

$19.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Hex Washer
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152216 Mfr #: U28100.025.0250
Material: Case Hardened SteelHead Type: Hex Washer
System of Measurement: InchHead Dia.: 0.367 to 0.375
Drive Type: Slotted/HexPackage Quantity: 100
Driver Size: 3/8"Length: 2-1/2"
Finish: Zinc-PlatedSize: 1/4"
Head Height: 0.190"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size 1/4 In., Length 2-1/2 In., Drive Type Slotted/Hex, Driver Size 3/8 In., Head Dia. 0.367 to 0.375, Head Height 0.190 In., Head Angle (Deg.) -, Application -, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews