Tap Sheet Metl Screw, 3/8in, 1-1/4in, PK100

FABORY| Zoro #: G1080737| Mfr #: U28100.037.0125

$165.55 /pk

This item ships free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.295"
Item: Tapping Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080737 Mfr #: U28100.037.0125
Meets/Exceeds: ASME B18.6.3Head Height: 0.295"
Item: Tapping Sheet Metal ScrewDriver Size: 9/16"
Length: 1-1/4"Size: 3/8"
Package Quantity: 100Head Dia.: 0.551 to 0.562
System of Measurement: InchHead Type: Hex Washer
Material: Case Hardened SteelFinish: Zinc-Plated
Drive Type: Slotted/HexCountry of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size 3/8 In., Length 1-1/4 In., Drive Type Slotted/Hex, Driver Size 9/16 In., Head Dia. 0.551 to 0.562, Head Height 0.295 In., Head Angle (Deg.) -, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews