Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sheet Mtl Screw, #10, 1-1/2in, PK2000

  • Zoro #: G0052766
  • Mfr #: B26680.019.0150

$107.95 ($0.05/unit)

  • Head Dia.: 0.333" to 0.362"
  • Driver Size: #2
  • Head Type: Flat Countersunk
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26680.019.0150 Specifications

  • Zoro #: G0052766
  • Mfr #: B26680.019.0150
Head Dia.: 0.333" to 0.362" Driver Size: #2
Head Type: Flat Countersunk Package Quantity: 2000
Material: Case Hardened Steel Finish: Zinc-Plated
Length: 1-1/2" Meets/Exceeds: ASME B18.6.3
Drive Type: Phillips Head Height: 0.116"
Size: #10 Item: Tapping Sheet Metal Screw
System of Measurement: Inch Head Angle (Deg.): 82
Application: Thread Forming Tapping Screw Type AB Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Flat Countersunk, Case Hardened Steel, Finish Zinc Plated, Size #10, Length 1-1/2 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.333 In. to 0.362 In., Head Height 0.116 In., Head Angle (Deg.) 82, Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 2000

Reviews of Fabory #B26680.019.0150