Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Tap Sheet Mtl Screw, 5/16in, 1-1/2in, PK100

FABORY| Zoro #: G1465624| Mfr #: U28100.031.0150

$28.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Hex Washer
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465624 Mfr #: U28100.031.0150
Material: Case Hardened SteelHead Type: Hex Washer
System of Measurement: InchHead Dia.: 0.489 to 0.500
Drive Type: Slotted/HexPackage Quantity: 100
Driver Size: 1/2"Length: 1-1/2"
Finish: Zinc-PlatedSize: 5/16"
Head Height: 0.230"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size 5/16 In., Length 1-1/2 In., Drive Type Slotted/Hex, Driver Size 1/2 In., Head Dia. 0.489 to 0.500, Head Height 0.230 In., Head Angle (Deg.) -, Application -, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews