Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Metl Screw, Hex, #6-20, 7/8in, PK100

  • Zoro #: G0053229
  • Mfr #: U28100.013.0087

$39.62 ($0.40/unit)

  • Driver Size: 0.039" to 0.048"
  • Material: Case Hardened Steel
  • System of Measurement: Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U28100.013.0087 Specifications

  • Zoro #: G0053229
  • Mfr #: U28100.013.0087
Driver Size: 0.039" to 0.048" Material: Case Hardened Steel
System of Measurement: Inch Application: Thread Forming Tapping Screw Type AB
Size: #6-20 Drive Type: Slotted
Finish: Zinc-Plated Meets/Exceeds: ASME B18.6.3
Item: Tapping Sheet Metal Screw Head Height: 0.080" to 0.093"
Package Quantity: 100 Head Dia.: 0.244" to 0.250"
Head Type: Hex Washer Length: 7/8"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc Plated, Size #6-20, Length 7/8 In., Drive Type Slotted, Driver Size 0.039 In. to 0.048 In., Head Dia. 0.244 In. to 0.250 In., Head Height 0.080 In. to 0.093 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U28100.013.0087