Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Hex, #12-14, 7/8in, PK100

  • Zoro #: G0053210
  • Mfr #: U28100.021.0087

$77.99 ($0.78/unit)

  • Item: Tapping Sheet Metal Screw
  • Meets/Exceeds: ASME B18.6.3
  • Head Type: Hex Washer
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U28100.021.0087 Specifications

  • Zoro #: G0053210
  • Mfr #: U28100.021.0087
Item: Tapping Sheet Metal Screw Meets/Exceeds: ASME B18.6.3
Head Type: Hex Washer Application: Thread Forming Tapping Screw Type AB
Drive Type: Slotted Package Quantity: 100
Material: Case Hardened Steel System of Measurement: Inch
Head Height: 0.139" to 0.155" Finish: Zinc-Plated
Length: 7/8" Head Dia.: 0.305" to 0.312"
Size: #12-14 Driver Size: 0.056" to 0.067"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc Plated, Size #12-14, Length 7/8 In., Drive Type Slotted, Driver Size 0.056 In. to 0.067 In., Head Dia. 0.305 In. to 0.312 In., Head Height 0.139 In. to 0.155 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U28100.021.0087