Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #10, 1-1/2 in, PK100

  • Zoro #: G0073346
  • Mfr #: U51660.019.0150

$11.53 ($0.12/unit)

  • Head Height: 0.122" to 0.133"
  • Length: 1-1/2"
  • Package Quantity: 100
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U51660.019.0150 Specifications

  • Zoro #: G0073346
  • Mfr #: U51660.019.0150
Head Height: 0.122" to 0.133" Length: 1-1/2"
Package Quantity: 100 Application: Thread Forming Tapping Screw Type AB
Driver Size: #2 Material: 18-8 Stainless Steel
System of Measurement: Inch Drive Type: Phillips
Head Type: Pan Size: #10
Head Dia.: 0.357" to 0.373" Meets/Exceeds: ASME B18.6.3
Finish: Plain Item: Tapping Sheet Metal Screw
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, 18-8 Stainless Steel, Finish Plain, Size #10, Length 1-1/2 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.357 In. to 0.373 In., Head Height 0.122 In. to 0.133 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U51660.019.0150