Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #10, 1 in., PK2500

  • Zoro #: G0053131
  • Mfr #: B26660.019.0100

$114.95 ($0.05/unit)

  • System of Measurement: Inch
  • Length: 1"
  • Head Dia.: 0.357" to 0.373"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26660.019.0100 Specifications

  • Zoro #: G0053131
  • Mfr #: B26660.019.0100
System of Measurement: Inch Length: 1"
Head Dia.: 0.357" to 0.373" Head Type: Pan
Driver Size: #2 Material: Case Hardened Steel
Size: #10 Drive Type: Phillips
Item: Tapping Sheet Metal Screw Head Height: 0.122" to 0.133"
Meets/Exceeds: ASME B18.6.3 Finish: Zinc-Plated
Package Quantity: 2500 Application: Thread Forming Tapping Screw Type AB
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #10, Length 1 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.357 In. to 0.373 In., Head Height 0.122 In. to 0.133 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 2500

Reviews of Fabory #B26660.019.0100