Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #10, 1/2 in., PK4000

  • Zoro #: G0052991
  • Mfr #: B26661.019.0050

$149.99 ($0.04/unit)

  • Length: 1/2"
  • Item: Tapping Sheet Metal Screw
  • Material: Case Hardened Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26661.019.0050 Specifications

  • Zoro #: G0052991
  • Mfr #: B26661.019.0050
Length: 1/2" Item: Tapping Sheet Metal Screw
Material: Case Hardened Steel Head Dia.: 0.357" to 0.373"
Drive Type: Slotted/Phillips Head Type: Pan
Finish: Zinc-Plated Size: #10
Application: Thread Forming Tapping Screw Type AB System of Measurement: Inch
Head Height: 0.122" to 0.133" Driver Size: #2
Package Quantity: 4000 Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #10, Length 1/2 In., Drive Type Slotted/Phillips, Driver Size #2, Head Dia. 0.357 In. to 0.373 In., Head Height 0.122 In. to 0.133 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 4000

Reviews of Fabory #B26661.019.0050