Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #10, 2 in., PK100

  • Zoro #: G0102037
  • Mfr #: U51660.019.0200

$21.61 ($0.22/unit)

  • System of Measurement: Inch
  • Meets/Exceeds: ASME B18.6.3
  • Head Dia.: 0.357" to 0.373"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U51660.019.0200 Specifications

  • Zoro #: G0102037
  • Mfr #: U51660.019.0200
System of Measurement: Inch Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.357" to 0.373" Application: Thread Forming Tapping Screw Type AB
Item: Tapping Sheet Metal Screw Length: 2"
Head Height: 0.122" to 0.133" Package Quantity: 100
Driver Size: #2 Material: 18-8 Stainless Steel
Size: #10 Drive Type: Phillips
Finish: Plain Head Type: Pan
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, 18-8 Stainless Steel, Finish Plain, Size #10, Length 2 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.357 In. to 0.373 In., Head Height 0.122 In. to 0.133 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U51660.019.0200