Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #10, 3/4 in., PK3000

  • Zoro #: G0052985
  • Mfr #: B26661.019.0075

$162.64 ($0.05/unit)

  • Head Dia.: 0.357" to 0.373"
  • Drive Type: Slotted/Phillips
  • Length: 3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26661.019.0075 Specifications

  • Zoro #: G0052985
  • Mfr #: B26661.019.0075
Head Dia.: 0.357" to 0.373" Drive Type: Slotted/Phillips
Length: 3/4" Head Height: 0.122" to 0.133"
Application: Thread Forming Tapping Screw Type AB Driver Size: #2
Package Quantity: 3000 System of Measurement: Inch
Finish: Zinc-Plated Material: Case Hardened Steel
Size: #10 Item: Tapping Sheet Metal Screw
Head Type: Pan Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #10, Length 3/4 In., Drive Type Slotted/Phillips, Driver Size #2, Head Dia. 0.357 In. to 0.373 In., Head Height 0.122 In. to 0.133 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 3000

Reviews of Fabory #B26661.019.0075