Shop Alternate Products
This Product is Discontinued
Zoro Select
Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 1500 PK (Discontinued)
Mfr # B26660.021.0150
Zoro # G0053107
This Product is Discontinued
Key Features
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1-1/2 in
- Head Type Pan
- Drive Phillips