Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #12, 1-1/2in, PK1500

  • Zoro #: G0052915
  • Mfr #: B26661.021.0150

$109.99 ($0.07/unit)

  • Material: Case Hardened Steel
  • Size: #12
  • Head Height: 0.139" to 0.151"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26661.021.0150 Specifications

  • Zoro #: G0052915
  • Mfr #: B26661.021.0150
Material: Case Hardened Steel Size: #12
Head Height: 0.139" to 0.151" Length: 1-1/2"
Application: Thread Forming Tapping Screw Type AB System of Measurement: Inch
Item: Tapping Sheet Metal Screw Package Quantity: 1500
Head Type: Pan Driver Size: #3
Head Dia.: 0.407" to 0.425" Meets/Exceeds: ASME B18.6.3
Finish: Zinc-Plated Drive Type: Slotted/Phillips
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #12, Length 1-1/2 In., Drive Type Slotted/Phillips, Driver Size #3, Head Dia. 0.407 In. to 0.425 In., Head Height 0.139 In. to 0.151 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 1500

Reviews of Fabory #B26661.021.0150